MECALINE 878487 D16B1022 PWH8SR22 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D16B1022
Rubix:254A8807
EAN:3660338320637
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth22
See all Specifications
Documents

Product details : MECALINE 878487 D16B1022 PWH8SR22 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B1 Simplex - 22 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth22
ISO code16b-1
Pitch diameter178.48 mm
Outer diameter189.3 mm
Materialc45 steel
Total width16.2 mm
Drilling diameter20 mm
Hub diameter20 mm
Chain16b-1
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
  • Usually arrives within 14 working days