MECALINE 877978 D08B2058 PWH4DR58 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D08B2058
Rubix:254A8300
EAN:3660338315541

Documents
Product details : MECALINE 877978 D08B2058 PWH4DR58 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B2 Duplex - 58 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 58 |
| ISO code | 08b-2 |
| Pitch diameter | 234.58 mm |
| Outer diameter | 240.5 mm |
| Material | c45 steel |
| Total width | 21 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 08b-2 |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
