APOLLO PAPT426Y LONG LOAD PLATFORM TRUCK 1200L X 800W PLATFORM


Platform Truck Long Load

References
apollo adhesives:PAPT426Y
rubix:261A3628
brand logo
brand logo
Technical specifications
Load capacity600 kg
Width800 mm
Height1005 mm

Product details : APOLLO PAPT426Y LONG LOAD PLATFORM TRUCK 1200L X 800W PLATFORM


Manufactured from a strong steel frame, powder coated in anthracite grey or blue heavy duty timber decks with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface

Technical specifications


Attributes
Load capacity600 kg
Width800 mm
Height1005 mm
Show UNSPSC/ECL@SS
£ 561.86 excl. VAT
/ Each
£ 674.23 incl. VAT
  • Usually arrives within 14 working days