APOLLO PAPT434Y 4 SIDED TIMBER PLATFORM TRUCK 1200L X 800W PLATFORM 10
Platform Truck Timber 4 Sides
See technical informationSee documentsReferences
Apollo Adhesives:PAPT434Y
Rubix:261A3627
Documents
Product details : APOLLO PAPT434Y 4 SIDED TIMBER PLATFORM TRUCK 1200L X 800W PLATFORM 10
Manufactured from a strong steel frame & shelves/trays, powder coated in anthracite grey or blue
Also available with heavy duty timber shelves/trays with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface
Also available with heavy duty timber shelves/trays with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Width | 800 mm |
| Height | 1055 mm |
Show UNSPSC/ECL@SS
£ 657.77 excl. VAT
/ Each
£ 789.32 incl. VAT
- Delivery usually within ( 4 ) days



