APOLLO PAOP202Y PICKING TROLLEY 1170 X 515 X 1250


Picking Trolley

References
apollo adhesives:PAOP202Y
rubix:261A3651
brand logo
brand logo
Technical specifications
Load capacity300 kg
Width515 mm
Height1170 mm

Product details : APOLLO PAOP202Y PICKING TROLLEY 1170 X 515 X 1250


Manufactured from a strong steel frame, powder coated in anthracite grey with heavy duty timber shelves with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 125mm rubber castors
Complete with clipboard shelf within the handle
300kg load capacity (U.D.L.) when using these trolleys on a level/even surface

Technical specifications


Attributes
Load capacity300 kg
Width515 mm
Height1170 mm
Show UNSPSC/ECL@SS
£ 612.50 excl. VAT
/ Each
£ 735.00 incl. VAT
  • Usually arrives within 14 working days