Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Steerable roller trolley
GPC PLATFORM TRUCK PI200Y
GPC PLATFORM TRUCK PI200Y
Steerable roller trolley GPC Industries
References
gpc industries:
PI200Y
rubix:
170A4172
Product details
Technical specifications
Product details : GPC PLATFORM TRUCK PI200Y
Heavy duty veneer supported by a steel frame
Mobile on 2 fixed & 2 swivel braked 200mm castors
240mm platform height
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
344.63
excl. VAT
/
Each
£
413.56
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
APOLLO PAOP201Y CANTILEVER PICKING TROLLEY 1170 X 605 X 1400
DEWALT TOUGH SYSTEM SPARE BRACKETS 1-70-362
APOLLO PAPT421Y SINGLE END MESH PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT404Y 4 SIDED MESH PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAPT420Y SINGLE BAR END PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT403Y 3 SIDED MESH PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAOP203Y PICKING TROLLEY WITH 3 STEPS - TIMBER SHELVES 1380 X 6
APOLLO PAPT414Y 4 SIDED TIMBER PLATFORM TRUCK 1000L X 700W PLATFORM
APOLLO PAOP202Y PICKING TROLLEY 1170 X 515 X 1250
APOLLO PAPT424Y 4 SIDED MESH PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT430Y DOUBLE BAR END PLATFORM TRUCK 1200L X 800W PLATFORM
SPARTEX 865672 300 KG STAR METAL CART
APOLLO PAPT422Y DOUBLE END MESH PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT426Y LONG LOAD PLATFORM TRUCK 1200L X 800W PLATFORM
APOLLO PAPT423Y 3 SIDED MESH PLATFORM TRUCK 1200L X 800W PLATFORM