SPARTEX 25471E PLEASE DO NOT BRING YOUR MOBILE PHONE TO SCHOOL (200X1
Please
See technical informationReferences
Spartex:UK-25471E
Rubix:225A4243
Manufacturer :25471E

Product details : SPARTEX 25471E PLEASE DO NOT BRING YOUR MOBILE PHONE TO SCHOOL (200X1
Advise parents and schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
