SMC KM16-04-06-3 FITTING MANIFOLD


Valve terminal SMC

References
smc:KM16-04-06-3
rubix:2606249
brand logo
brand logo

Product details : SMC KM16-04-06-3 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø4, ø6.
•Port A Size: ø4, ø6.

Model: KM16-04-06-3 (Tube Size 4mm, Port Size 6mm, Number of Ports-3 pcs.)

Technical specifications


Attributes
No attributes to display for this product
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
  • Delivery usually within ( 4 ) days