References
Mennekes:13212
Rubix:80377100
EAN:4015394238829
Documents
Product details : MENNEKES 400V 63A PLUG 13212
• Screw terminals
• rubberised grip area
• frame terminals
• highly heat resistant contact carrier
• nickel plated contacts
• cable gland and sealing
• strain relief and protection against kinking
• enclosure with thread lock
• two safety slides
• rubberised grip area
• frame terminals
• highly heat resistant contact carrier
• nickel plated contacts
• cable gland and sealing
• strain relief and protection against kinking
• enclosure with thread lock
• two safety slides
PowerTOP® xtra Plug I67 63A 5P 400V 6H (L)250 mm
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 99.51 excl. VAT
/ Each
£ 119.41 incl. VAT
- Delivery usually within ( 3 ) days


