References
Gewiss:GW60020H
Rubix:153A7433
EAN:8011564796881
Documents
Product details : GEWISS 3P+N+E 440V PLUG GW60020H
Spina Mob.HP Ip44 3P+N+T 32A 400V 6H (L)157 mm x (Dia)71 mm x (W)71 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 19.46 excl. VAT
/ Each
£ 23.35 incl. VAT
- Delivery usually within ( 3 ) days

