MECALINE 884705 HIGH FLOW PLUG HOSE ID 6
PLUGS EURO PROFILE - FOR HOSE
See technical informationSee documentsReferences
Mecaline:884705
Rubix:216A3178
EAN:3660338380679
Documents
Product details : MECALINE 884705 HIGH FLOW PLUG HOSE ID 6
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | nickel-plated brass |
| Standard | no |
Show UNSPSC/ECL@SS
£ 2.34 excl. VAT
/ Each
£ 2.81 incl. VAT
- Usually arrives within 14 working days

