MECALINE 884707 HIGH FLOW PLUG HOSE ID 10
PLUGS EURO PROFILE - FOR HOSE
See technical informationSee documentsReferences
Mecaline:884707
Rubix:216A3176
EAN:3660338380693
Documents
Product details : MECALINE 884707 HIGH FLOW PLUG HOSE ID 10
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | nickel-plated brass |
| Standard | no |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- In stock: Next day delivery

