MECALINE PLUGS ISO B12 FEMALE G1/2IN 860296
PLUGS ISO B - FEMALE
See technical informationSee documentsReferences
Mecaline:860296
Rubix:216A3225
EAN:3660338152405
Documents
Product details : MECALINE PLUGS ISO B12 FEMALE G1/2IN 860296
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
| Connection 1 | g 1/2 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
| Standard | iso b12 |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- In stock: Next day delivery

