Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884697 HIGH FLOW PLUG MALE G 1/4IN
MECALINE 884697 HIGH FLOW PLUG MALE G 1/4IN
PLUGS EURO PROFILE - MALE
References
mecaline:
884697
rubix:
216A3181
ean:
3660338380617
Technical specifications
Connection 1
G1/4
Material
Nickel-plated brass
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884697 HIGH FLOW PLUG MALE G 1/4IN
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
G1/4
Material
Nickel-plated brass
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
RECTUS PLUG 21SFKO06RXX
RECTUS 3/8 BSP FEMALE PLUG 18SFIW17SXN
RECTUS 6MM HOSE TAIL COUPLG 26KATF06MPX
RECTUS PLUG 23SFTF06SXN
RECTUS COUPLING 1/4 TREAD 26KEAW13MPN
MECALINE MULTI SOCKET COUPLING MALE G 1/4IN 884663
AVENTICS R412010276
RECTUS 1/8BSP MALE SOCK RED 21KAAW10MPN8
PCL ADAPTOR MALE 1/2IN ACA3035
RECTUS NIPPLE PLUG 21SFIW13MXX
RECTUS 3/8 BSPT MALE PLUG 27SFAK17SXN
RECTUS 1/2BSP MALE COUPLING 26KAAW21MPX
RECTUS 1/4BSP MALE SOCK BLU 21KAAW13MPN6
MECALINE PLUGS ISO C10 MALE 1/2IN 860299
PARKER PLUG 1/4 25SFAW13RXX