MECALINE MULTI SOCKET COUPLING MALE G 1/4IN 884663


MULTI SERIES QUICK COUPLINGS - MALE

References
mecaline:884663
rubix:216A3191
ean:3660338380358
brand logo
brand logo
Technical specifications
Connection 1g1/4
Materiallaiton nickelé
Standardiso b12

Product details : MECALINE MULTI SOCKET COUPLING MALE G 1/4IN 884663


The MULTI quick coupling is a practical and economical solution to connect a single coupling with 4 different types of plug profiles: European (7.5-7.8mm), ISO B12 (5.5mm), Italian (5mm) and Swiss (5.5 mm).
This special design of the couplings allows easy assembly with different profiles, ensuring perfect tightening. Interchangeability:Rectus Parker, Camozzi, CEJN, Aignep
Material: Nickel Plated Brass body. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.

Technical specifications


Attributes
Connection 1g1/4
Materiallaiton nickelé
Standardiso b12
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ Each
£ 16.26 incl. VAT
  • In stock: Next day delivery