MECALINE PLUGS ISO C10 MALE 1/2IN 860299


PLUGS ISO C - MALE

References
mecaline:860299
rubix:216A3242
ean:3660338152436
PLUGS ISO C10 MALE Connecting diameter (inch) '' 1/2
brand logo
Technical specifications
Connection 11/2
MaterialAnti-corrosion carbonitrided steel
StandardISO C10
See all Specifications

Product details : MECALINE PLUGS ISO C10 MALE 1/2IN 860299


Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm. Flow rate : 833 l/min at 6 bar with Delta P 10%. ISO C10 profile. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.

Technical specifications


Attributes
Connection 11/2
MaterialAnti-corrosion carbonitrided steel
StandardISO C10
Metric passage diameter5.5 mm
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
  • In stock: Next day delivery