MECALINE PLUGS ISO B12 FOR HOSE 6MM 612837
PLUGS ISO B - FOR HOSE
See technical informationSee documentsReferences
Mecaline:612837
Rubix:216A3230
EAN:3660338021213
Documents
Product details : MECALINE PLUGS ISO B12 FOR HOSE 6MM 612837
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
| Standard | ISO B12 |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- In stock: Next day delivery

