MECALINE COUPLINGS ISO B12 FEMALE 1/2 736030


QUICK RELEASE SAFETY COUPLINGS – ISO B - FEMALE

References
mecaline:736030
rubix:216A3129
ean:3660338021107
COUPLINGS ISO B12 FEMALE Connecting diameter (inch) '' 1/2
brand logo
Technical specifications
Connection 11/2
MaterialReinforced Polymer Body
StandardISO B12
See all Specifications

Product details : MECALINE COUPLINGS ISO B12 FEMALE 1/2 736030


MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414 and ISO 6150 B (Ø 6 mm flow Passage). Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 16 bars . Temperature: -15°C to + 70°C

Technical specifications


Attributes
Connection 11/2
MaterialReinforced Polymer Body
StandardISO B12
Metric passage diameter6 mm
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
  • In stock: Next day delivery