Plummer block housing unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 136.5 mm |
Shaft Height | 55 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 136.5 mm |
Shaft Height | 55 mm |
Material | Sheet Steel |
Centre-centre of shaft | 55 mm |
Height | 106 mm |
Length | 180 mm |
Total bearing width | 53.5 mm |
Series | PBS..-XL |
Diameter of fixation holes | 13.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 58 mm |
Width | 53.5 mm |
Usually arrives within 14 working days