References
RHP:NP50HLT
Rubix:158A6562
Manufacturer :NP50HLT R
EAN:00747023114009


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 163 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : RHP HITEMP HOUSD BEARING NP50HLT
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP50HLT - RHP Cast Iron Pillow Block - Inside Diameter 50
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 3700 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 163 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 55 mm |
| Outer diameter | 90 mm |
| Clamping | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | 2-bolt pillow block (base/foot mounted) |
| Height | 115.2 mm |
| Length | 206 mm |
| Series | np |
| Weight | 3.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 65.01 excl. VAT
/ Each
£ 78.01 incl. VAT
- In stock: Next day delivery