References
INA:RASEY15-XL
Rubix:228A2938
Manufacturer :0009733190000
EAN:4012802820737


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : INA RASEY15-XL HOUSED BEARING UNIT
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 27.4 mm |
| Outer diameter | 125 mm |
| Diameter of fixation holes | 19 mm |
| Mounting typ | through-bolt (two-bolt plummer block) |
| Height | 57 mm |
| Length | 125 mm |
| Sealing | r-type seals (contact seals) |
| Lubrication | relubricatable |
| Series | rasey..-xl |
| Weight | 0.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 22.41 excl. VAT
/ Each
£ 26.89 incl. VAT
- Delivery usually within ( 7 ) days