References
SKF:SY 30 LF
Rubix:102A6238
Manufacturer :428334
EAN:7316574718795


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Product details : SKF HOUSED BEARING UNIT SY30LF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. It has an inner ring extended on both sides and is locked onto the shaft by a SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing, and making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,1x152x30 mm |
|---|---|
| Logistic Weight | 1082 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | steel |
| Total bearing width | 37 mm |
| Outer diameter | 152 mm |
| Clamping | 23 mm |
| Diameter of fixation holes | 14 mm |
| Height | 82.5 mm |
| Sealing | -2f /lf (tenuta a contatto + flinger/centrifugal flinger) |
| Series | sy 30 lf |
| Weight | 1.12 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 70.03 excl. VAT
/ Each
£ 84.04 incl. VAT
- Usually arrives within 14 working days