NORGREN 100201000 PFIT 10MM STRAIGHT CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100201000
Rubix:45013446
Manufacturer :100201000


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | plug-in ø 10 mm |
Documents
Product details : NORGREN 100201000 PFIT 10MM STRAIGHT CONNECTOR
Straight through connection 10 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | plug-in ø 10 mm |
| Profile | straight union |
| Connection 2 | 17 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
- In stock: Next day delivery