SMC KQ2LF06-M6A BRASS FITTING M6 X 1.0 FEMALE THREAD I 6 TUBE


KQ2E One-touch Bulkhead Connector

References
smc:KQ2LF06-M6A
rubix:81176298
brand logo
brand logo
Technical specifications

Product details : SMC KQ2LF06-M6A BRASS FITTING M6 X 1.0 FEMALE THREAD I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø1/4, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 6
Port Size: M6 x 1.0
Thread Material /
Surface Treatment: A (Brass)
Option: None
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight4 g
MaterialBrass
ProfileElbow
Connection 26
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • Delivery usually within ( 4 ) days