FESTO 153079 PUSH-IN L-FITTING, LONG QSLL-1/8-8
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-1/8-8
Rubix:117A8501
Manufacturer :153079
EAN:4052568031725

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153079 PUSH-IN L-FITTING, LONG QSLL-1/8-8
Push-in L-fitting, long QSLL-1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x70x20 mm |
|---|---|
| Logistic Weight | 36,55 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 32.20 excl. VAT
/ 10 pieces
£ 38.64 incl. VAT
- Delivery usually within ( 2 ) days