Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101450618 PFIT 6MM-R1/8 ELBOW ADAPTER
NORGREN 101450618 PFIT 6MM-R1/8 ELBOW ADAPTER
Pneufit Push-In Fitting
References
norgren:
101450618
rubix:
132A2091
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101450618 PFIT 6MM-R1/8 ELBOW ADAPTER
Elbow fitting 6-R1/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/8
Profile
10145
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.15
excl. VAT
/
Each
£
6.18
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN 100190806 PFIT 8-6MM STEM TAIL PIECE ADPT
FESTO 186176 PUSH-IN T-FITTING QSTL-G3/8-12
LEGRIS 3118 03 09 LF3000 FITTING 09/03/3118
SMC KQ2E04-00G1 STAINLESS STEEL FITTINGS
LEGRIS LF3000 FITTING 3103 06 13
NORGREN C02680628 PFITC 6MM-G1/4 SWIV S-TEE ADPT
FESTO 153198 MULTIPLE DISTRIBUTOR QSYTF-3/8-10-B
SMC KQG2S04-M5-F 4MM M5 STRAIGHT SS316 FDA FITTING
LEGRIS LF3000 FITTING 3131 08 17
SMC KQ2H08-01GS STAINLESS STEEL FITTINGS
SMC KQB2H10-12 ONE-TOUCH FITTING
SMC KRH12-03SW2 FLAME RESISTANT ONE-TOUCH FITTING
FESTO 133193 PUSH-IN FITTING QS-1/4-6-I-100
LEGRIS LF3000 FITTING 3139 08 00
SMC KQ2K04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE