SMC KQ2E04-00G1 STAINLESS STEEL FITTINGS
Bulkhead Union - KQ2E*-00
See technical informationSee documentsReferences
SMC:KQ2E04-00G1
Rubix:393A9755
Manufacturer :KQ2E04-00G1

Documents
Product details : SMC KQ2E04-00G1 STAINLESS STEEL FITTINGS
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Bulkhead union.
Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Same diameter tubing.
Technical specifications
Attributes
| Material | 303 stainless steel;pbt |
|---|---|
| Connection 1 | 4 mm |
| Profile | kq2 |
| Connection 2 | 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
- Usually arrives within 14 working days