FESTO 186176 PUSH-IN T-FITTING QSTL-G3/8-12

Push-In T-Fitting

See technical informationSee documents

References

Festo:QSTL-G3/8-12
Rubix:115A9586
Manufacturer :186176
EAN:4052568039806
QSTL-G3/8-12 Push-in T-fitting

Technical specifications

Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Documents

Product details : FESTO 186176 PUSH-IN T-FITTING QSTL-G3/8-12


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight60 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 212
£ 80.90 excl. VAT
/ 10 pieces
£ 97.08 incl. VAT
  • Delivery usually within ( 2 ) days