Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102471028 PFIT 10MM-G1/4 90 DEGREE ADPT
NORGREN 102471028 PFIT 10MM-G1/4 90 DEGREE ADPT
Pneufit Push-In Fitting
References
norgren:
102471028
rubix:
116A5791
Technical specifications
Material
Nickel Plated Brass
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 102471028 PFIT 10MM-G1/4 90 DEGREE ADPT
Swivel elbow screw-in fitting 10-G1/4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
G 1/4
Profile
10247
Connection 2
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.63
excl. VAT
/
Each
£
13.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KGH10-00 FITTING
FESTO 8030208 ELBOW FITTING
SMC KQ2L10-G03A ONE-TOUCH FITTING
SMC KQ2F04-G01A BRASS FITTING G 1/8 FEMALE THREAD 4 TUBE
SMC KQ2L04-G02A ONE-TOUCH FITTING
NORGREN 432262268 22MM X 3/4 STR ADAPT FEM
MECALINE 860026 MALE 45 ELBOW 8 - R3/8IN
SMC AS3201FG-02-08S SPEED CONTROLLER
SMC KGS06-01 HEX SOCKET MALE CONNECTOR
SMC KQ2LU10-04G ONE-TOUCH FITTING
SMC KQ2L13-02N ONE-TOUCH FITTING
FESTO 133090 PUSH-IN Y-FITTING NPQP-Y-R12-Q12-FD
FESTO 151996 QUICK COUPLING PLUG KS1-CN-2
SMC KQ2VD06-02NS ONE-TOUCH FITTING
NORGREN C01880838 PFITC 8MM-R3/8 SWIVEL Y ADPT