FESTO 151996 QUICK COUPLING PLUG KS1-CN-2

Quick Coupling Plug

See technical informationSee documents

References

Festo:KS1-CN-2
Rubix:122A7811
Manufacturer :151996
EAN:4052568030933
KS1-CN-2 Quick coupling plug

Technical specifications

Materialnickel-plated brass
Connection 1hose barb 2 mm
See all Specifications

Documents

Product details : FESTO 151996 QUICK COUPLING PLUG KS1-CN-2


Quick coupling plug KS1-CN-2 For self-closing quick coupling connectors. Nominal size=1,5 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=44 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistic Weight1,54 g
Materialnickel-plated brass
Connection 1hose barb 2 mm
Profilevdma24364-b1/b2-l
Connection 2male plug for kd1/ks1 quick coupling (nominal diameter 1.5 mm)
Max. temperature60 °C
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
  • Delivery usually within ( 2 ) days