References
Festo:NPFC-L-2M5-F
Rubix:391A4169
Manufacturer :8030208
EAN:4052568063108

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread (m) |
Documents
Product details : FESTO 8030208 ELBOW FITTING
Elbow fitting NPFC-L-2M5-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x8 mm |
|---|---|
| Logistic Weight | 8,82 g |
| Material | brass, nickel-plated |
| Connection 1 | internal thread (m) |
| Profile | l |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
- Delivery usually within ( 2 ) days