References
IMI Norgren:100230504
Rubix:119A0063
Manufacturer :100230504


Technical specifications
| Material | nickel-plated brass body (o-ring nbr, fpm optional) |
|---|---|
| Connection 1 | 4 |
Documents
Product details : NORGREN 100230504 PFIT 5-4MM STEM REDUCER
Reducing connection 5-4 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass body (o-ring nbr, fpm optional) |
|---|---|
| Connection 1 | 4 |
| Profile | pneufit series 10 |
| Connection 2 | 5 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- In stock: Next day delivery