CAMOZZI PUSH IN-SWIVEL RUN T6MM TUBE-1/4 THREAD 6442 6-1/4


Swivel Run Tee

References
camozzi:6442 6-1/4
rubix:203A0860
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass (Body);NBR (O-Ring);PTFE, NBR, PA (Seal)
Connection 1G 1/4
See all Specifications

Product details : CAMOZZI PUSH IN-SWIVEL RUN T6MM TUBE-1/4 THREAD 6442 6-1/4


The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.

Technical specifications


Attributes
MaterialNickel-Plated Brass (Body);NBR (O-Ring);PTFE, NBR, PA (Seal)
Connection 1G 1/4
Profile6442
Connection 29
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
  • Usually arrives within 14 working days