SMC KQ2D12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE

KQ2 series push-in fittings

See technical informationSee documents

References

SMC:KQ2D12-03AS
Rubix:81176233
brand logo

Technical specifications

Materiala (brass)
Connection 112
See all Specifications

Documents

Product details : SMC KQ2D12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male delta union.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 12
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight56 g
Materiala (brass)
Connection 112
Connection 212
£ 59.05 excl. VAT
/ 5 pieces
£ 70.86 incl. VAT
  • Delivery usually within ( 4 ) days