Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895821 CYLINDER ISO6432 D16 C200 D M
MECALINE 895821 CYLINDER ISO6432 D16 C200 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895821
rubix:
259A5923
manufacturer :
895821
ean:
3660338481239
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
200
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895821 CYLINDER ISO6432 D16 C200 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
200
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.11
excl. VAT
/
Each
£
44.53
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CDG3BN32-25 SHORT TYPE AIR CYLINDER
SMC C96SDB125-50 ISO CYLINDER
SMC CG5BN20TFSR-100 STAINLESS STEEL CYLINDER
SMC C85RAF16-100 DIRECT MOUNT ISO 6432 CYLINDER
SMC CP96NDB100-800C CYLINDER WITH LOCK
SMC CJ1B4-10U4 AIR CYLINDER
SMC CDG5EN20SR-25 S/S CYLINDER
SMC C85N16-15C AIR CYLINDER
SMC C76E40-50S AIR CYLINDER
AVENTICS 1670402000 CYLINDER SERIES 167, D40, S25 PISTON ROD CYLINDER
SMC CG5BN25TFSV-100 STAINLESS STEEL CYLINDER
SMC CG5BA100TFSV-150 STAINLESS STEEL CYLINDER
MATARA MCMI-11-8-80 ISO6432 CYLINDER 8MM BORE 80MM STROKE MAGNETIC ROU
MATARA MCQV2-11-63-250M ISO15552-VDMA 24562 63 BORE 250MM STROKE MAGNE
SMC CP96SDB125-125 PROFILE DESIGN ISO CYLINDER