Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895877 CYLINDER ISO15552 D50 C160 D M
MECALINE 895877 CYLINDER ISO15552 D50 C160 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895877
rubix:
259A5979
manufacturer :
895877
ean:
3660338481789
Technical specifications
Type
ISO15552
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895877 CYLINDER ISO15552 D50 C160 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
50
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.18
excl. VAT
/
Each
£
98.62
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 2159628 ISO CYLINDER
FESTO 196015 ROUND CYLINDER DSNU-63-125-P-A
FESTO 19246 STANDARDS-BASED CYLINDER DSNU-25-50-PPV-A
SMC CD85N10-100-A RUBBER CUSHION CYLINDER
FESTO 1646765 ISO CYLINDER
NORGREN KM/8020/M/25 CYLINDER
FESTO 1383338 STANDARDS-BASED CYLINDER DSBC-80-125-PPVA-N3
FESTO 1804669 STANDARDS-BASED CYLINDER
SMC CP96KDB32-100CW CYLINDER NON-ROTATING DOUBLE ROD
AVENTICS 0822010524 SERIES KHZ PNEUMATIC STANDARD CYLINDER
NORGREN RT/57212/M/10 DA P CYLINDER
FESTO 559323 ROUND CYLINDER DSNU-50-250-PPS-A
SMC C85N16-50 AIR CYLINDER
SMC CP96NDB50-200CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 195983 ROUND CYLINDER DSNU-32-80-P-A