MECALINE 895825 CYLINDER ISO6432 D20 C40 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895825
Rubix:259A5927
Manufacturer :895825
EAN:3660338481277
Documents
Product details : MECALINE 895825 CYLINDER ISO6432 D20 C40 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 34.02 excl. VAT
/ Each
£ 40.82 incl. VAT
- Usually arrives within 14 working days

