References
Aventics:0822062106
Rubix:274A0420
Manufacturer :0822062106
EAN:3661475881692

Product details : AVENTICS 0822062106
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 731.07 excl. VAT
/ Each
£ 877.28 incl. VAT
- Usually arrives within 14 working days
