Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895837 CYLINDER ISO6432 D25 C40 D M
MECALINE 895837 CYLINDER ISO6432 D25 C40 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895837
rubix:
259A5939
manufacturer :
895837
ean:
3660338481390
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
40
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895837 CYLINDER ISO6432 D25 C40 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
40
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.30
excl. VAT
/
Each
£
45.96
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC C96SDB100-80C ISO 15552 CYLINDER 100 STR80
SMC CG5EA32TFSV-160 STAINLESS STEEL CYLINDER
AVENTICS 0822060607
SMC CXSM25-10 DUAL ROD CYLINDER
SMC CDG5BN32TFSR-150 STAINLESS STEEL CYLINDER
SMC CJPB6-5H4Z PIN CYLINDER
SMC CDUW6-20D THRU-ROD FREE MOUNT CYLINDER
AVENTICS CYLINDER R480060033
SMC CDJ2RA16-55Z-B DIRECT MOUNT AIR CYLINDER
SMC CDG3BN50-125 SHORT TYPE AIR CYLINDER
SMC C96YDB100-100C CYLINDER
AVENTICS AIR CYLINDER R480060038
SMC C95NDB100-80 LOCKING ISO-VDMA CYLINDER
SMC ECXSL32-100 AIR CYLINDER
SMC CDM2KB40-100AZ NON-ROTATING CYLINDER