ISO 15552, series CCL-IS
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | iso cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | iso cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 192 mm |
Delivery usually within ( 11 ) days