Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895875 CYLINDER ISO15552 D50 C125 D M
MECALINE 895875 CYLINDER ISO15552 D50 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895875
rubix:
259A5977
manufacturer :
895875
ean:
3660338481765
Technical specifications
Type
ISO15552
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895875 CYLINDER ISO15552 D50 C125 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
50
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.13
excl. VAT
/
Each
£
94.96
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
SMC CP96SDB100-280C ISO 15552 CYLINDER
FESTO 1646557 ISO CYLINDER
FESTO 1908285 STANDARDS-BASED CYLINDER DSNU-20-35-P-A
FESTO 1780909 STANDARDS-BASED CYLINDER DSBF-C-63-100-PPSA-N3-R
SMC CP96SDB50-75C ISO 15552 CYLINDER
AVENTICS 0822332208
PARKER CYLINDER P1A-S025MS-0100
FESTO 559324 ROUND CYLINDER
NORGREN RT/57240/M/320 CYLINDER
FESTO 1774262 STANDARDS-BASED CYLINDER DSBF-C-40-80-PPVA-N3-R
SMC CD55B32-60M-X1439 ISO 21287 CYLINDER
FESTO 8165665 STANDARDS-BASED CYLINDER
FESTO 1908257 STANDARDS-BASED CYLINDER DSNU-12-30-P-A
SMC CP96SDB80-250C ISO 15552 CYLINDER
FESTO 19215 STANDARDS-BASED CYLINDER DSNU-20-200-P-A