Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895865 CYLINDER ISO15552 D40 C160 D M
MECALINE 895865 CYLINDER ISO15552 D40 C160 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895865
rubix:
259A5967
manufacturer :
895865
ean:
3660338481666
Technical specifications
Type
ISO15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895865 CYLINDER ISO15552 D40 C160 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
40
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.46
excl. VAT
/
Each
£
82.15
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 5228236 ROUND CYLINDER DSNU-S-25-100-P-A-MX
FESTO 559265 STANDARDS-BASED CYLINDER DSNU-16-50-PPS-A
PARKER AIRBELLSINGLE8X1 9109014
NORGREN RT/57325/MC/50 RT/57000 CYLINDER
FESTO 2536758 ISO CYLINDER
SMC CP96SDB50-160C ISO 15552 CYLINDER
SMC CD85N12-30-B AIR CYLINDER
NORGREN RM/8016/M/80 16MM MAGNETIC PISTON CYLINDER
SMC CP96KDB80-400C CYLINDER NON-ROTATING
FESTO 19210 STANDARDS-BASED CYLINDER DSNU-20-50-P-A
FESTO 1646740 STANDARDS-BASED CYLINDER DSBG-63-25-PPVA-N3
SMC CP96SDB63-400CW CYLINDER DOUBLE ROD
SMC CP96KB32-400CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 565807 HINGE CYLINDER
SMC CD85N20-160C-B AIR CUSHIONED CYLINDER