MECALINE 895897 CYLINDER ISO15552 D80 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895897
Rubix:259A5999
Manufacturer :895897
EAN:3660338481987
Documents
Product details : MECALINE 895897 CYLINDER ISO15552 D80 C80 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Type | iso15552 |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 115.36 excl. VAT
/ Each
£ 138.43 incl. VAT
- Usually arrives within 14 working days

