FESTO 188254 SHORT-STROKE CYLINDER AEVC-50-10-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-50-10-I-P
Rubix:112A8988
Manufacturer :188254
EAN:4052568148591

Documents
Product details : FESTO 188254 SHORT-STROKE CYLINDER AEVC-50-10-I-P
Short stroke cylinder AEVC-50-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=50 mm, Spring return force, retracted=40 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x65x35 mm |
|---|---|
| Logistic Weight | 270,5 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short stroke cylinder |
Show UNSPSC/ECL@SS
£ 222.70 excl. VAT
/ Each
£ 267.24 incl. VAT
- Delivery date on request
Contact a branch