References
IMI Norgren:RM/8025/M/10
Rubix:113A2932
Manufacturer :RM/8025/M/10

Product details : NORGREN RM/8025/M/10 25MM MAGNETIC PISTON CYLINDER
Round cylinder
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | roundline iso cylinder, double acting |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 63.95 excl. VAT
/ Each
£ 76.74 incl. VAT
- Usually arrives within 14 working days
