MECALINE 895911 CYLINDER ISO15552 D100 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895911
Rubix:259A6013
Manufacturer :895911
EAN:3660338482120

Documents
Product details : MECALINE 895911 CYLINDER ISO15552 D100 C125 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso15552 |
Show UNSPSC/ECL@SS
£ 139.39 excl. VAT
/ Each
£ 167.27 incl. VAT
- Usually arrives within 14 working days
