References
Festo:DSBF-C-100-320-PPSA-N3-R
Rubix:390A8278
Manufacturer :1782832
EAN:4052568248192

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 1782832 ISO CYLINDER
Standard cylinder DSBF-C-100-320-PPSA-N3-R Stroke=320 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 7180 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 463.27 excl. VAT
/ Each
£ 555.92 incl. VAT
- Delivery usually within ( 11 ) days