References
SMC:CD85N16-125S-B
Rubix:113A1434

Technical specifications
| Type | single acting - spring return |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 125 mm |
Product details : SMC CD85N16-125S-B ISO CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod Configurator
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Type | single acting - spring return |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 125 mm |
| Max. service pressure | 10 bar |
| Length | 124.5 mm |
| Connection | m5 |
| Material | stainless steel |
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 58.83 excl. VAT
/ Each
£ 70.60 incl. VAT
- Delivery usually within ( 19 ) days