PARKER REAR TRINION P1C-4PMF


Pneumatic Cylinders, Accessory - Foot brackets MS1 / Parker Pneumatic - Europe

References
parker hannifin:P1C-4PMF
rubix:156A2943
brand logo
brand logo
Technical specifications
TypeFoot Bracket

Product details : PARKER REAR TRINION P1C-4PMF


Foot mounting brackets, type MS1, complete with screws for the mounting of ISO 15553 cylinders including the P1F and P1P Series. Supplied in pairs and suitable for attachment to the front or rear of the cylinder.



Markets:

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Miscellaneous Processing



Features/Benefits:

• ISO Standard for universal mounting / interchangeability

• Surface treated steel for corrosion resistance

• Supplied complete with screws



Applications:

• Cylinder mounting



Performance Characteristics

For cylinder types: P1D | P1P

Bore size (Ø): 20mm | 25mm | 32mm | 40mm | 50mm | 63mm | 80mm | 100mm | 125mm | 160mm | 200mm | 250mm | 320mm

Certificates: ISO 15552 (32mm - 320mm) | For ISO 21287 (20mm - 100mm) cylinders

Material: Surface treated steel

Corrosion resistant: Yes

Bore Diameter: 80 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: P1D
Product Type: P1C-4PMF : Foot Bracket MS1 - 80mm Bore Size for P1D

Technical specifications


Attributes
TypeFoot Bracket
Show UNSPSC/ECL@SS
Ā£ 33.43 excl. VAT
/ Each
Ā£ 40.12 incl. VAT
  • Usually arrives within 14 working days