Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163506 STANDARDS-BASED CYLINDER DNC-125-320-PPV-A
FESTO 163506 STANDARDS-BASED CYLINDER DNC-125-320-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-320-PPV-A
rubix:
106A4568
manufacturer :
163506
ean:
4052568135003
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163506 STANDARDS-BASED CYLINDER DNC-125-320-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
12193
g
Type
dnc standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,043.08
excl. VAT
/
Each
£
1,251.70
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1645468 ISO CYLINDER
SMC CD85F25-200-B AIR CYLINDER
FESTO 2126639 ISO CYLINDER
SMC C85N25-40 AIR CYLINDER
SMC CP96NDB100-500C CYLINDER WITH LOCK
SMC D50 DOUBLE REAR CLEVIS
SMC C85F16-25 AIR CYLINDER
FESTO 188281 SHORT-STROKE CYLINDER AEVC-63-25-A-P-A
FESTO 1773756 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPVA-N3-R
SMC CP96SDB40-1200 ISO 15552 CYLINDER
FESTO 1792960 ISO CYLINDER
SMC CD85N25-40C-B-XC6A AIR CYLINDER
SMC CP96SDB50-25C ISO 15552 CYLINDER
SMC C85N16-40 AIR CYLINDER
PARKER AIRBELLSINGLE8X1 9109014